The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Marathon Electric
-
X509
Marathon Electric Motors
MFG Item Number
056T11O5304
Product Description
HVAC MOTORS, 2 HP
Specifications
Specifications
Kilowatts |
1.5 kW |
RPM |
1,140 RPM |
Number of Poles |
6 |
Phase |
3 |
Enclosure |
Open Air Over |
Mounting Type |
Round Belly Band |
Efficiency % |
81.5 % |
Full Load Current |
7.2 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Bearing Type |
Ball |
Shaft Diameter |
0.63 " |
Overall Length |
17.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Y535
Marathon Electric Motors, GENERAL PURPOSE Series
MFG Item Number
056H17T5302
Product Description
Motor, AC, 1HP, 1800RPM, 230/460V,
Specifications
Specifications
Type |
Inverter Rated |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
C-Face Footed |
Full Load Current |
3 A |
Inverter Duty |
Yes |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
Thermostat |
Model Number |
56H17T5302 |
Overall Length |
14.98 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1/2, 1725, Epnv, 56C, 3/60/230/460
Specifications
Specifications
Type |
Vector Duty |
Kilowatts |
0.37 kW |
RPM |
1,725 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
Footed |
Efficiency % |
80 % |
Full Load Current |
1.6 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1/2, 1725, DP, 56, 1/60/115
Specifications
Specifications
Type |
General Purpose |
Kilowatts |
0.37 kW |
RPM |
1,725 RPM |
Phase |
1 |
Voltage (AC) |
110-120 VAC |
Nominal Voltage |
120 VAC |
Enclosure |
Open |
Mounting Type |
Footed |
Efficiency % |
60 % |
Full Load Current |
9.2 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
080T17FH15514
Product Description
1, 1800, TEFC, 80D, 3/60/230/460
Specifications
Specifications
Type |
IEC Metric |
Kilowatts |
0.75 kW |
RPM |
1,740 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
85.5 % |
Full Load Current |
3 A |
Service Factor |
1.15 |
Composition |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, GENERAL PURPOSE, 1.5, 3450/2850,
Specifications
Specifications
Type |
General Purpose |
Kilowatts |
1.1 kW |
RPM |
3,490 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
84 % |
Full Load Current |
4 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, GENERAL PURPOSE, 2, 1800, DP,
Specifications
Specifications
Type |
General Purpose |
Kilowatts |
1.5 kW |
RPM |
1,745 RPM |
Phase |
3 |
Enclosure |
Open |
Mounting Type |
Footed |
Efficiency % |
86.5 % |
Full Load Current |
5.8 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.75, 3/60/208-230/460, 3600
Specifications
Specifications
Type |
Pump |
Kilowatts |
0.56 kW |
RPM |
3,450 RPM |
Phase |
3 |
Enclosure |
Open |
Mounting Type |
Round |
Efficiency % |
74.2 % |
Full Load Current |
2.6-2.6 A |
Service Factor |
1.5 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1/2Hp , 1Ph , 100-120/200-240 V ,
Specifications
Specifications
Type |
General Purpose |
Kilowatts |
0.37 kW |
RPM |
1,725 RPM |
Phase |
1 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Round |
Efficiency % |
74 % |
Full Load Current |
5.8-5.6 A |
Service Factor |
1.25 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
5KCR49ZN2722Y
Product Description
5Hp , 1Ph , 230V , 3450Rpm , Ac Motor
Specifications
Specifications
Type |
Air Compressor |
Kilowatts |
3.7 kW |
RPM |
3,450 RPM |
Phase |
1 |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Enclosure |
Open |
Mounting Type |
Footed |
Efficiency % |
81.6 % |
Full Load Current |
19.6 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved